Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, L

  • Mfr # J53129

  • Zoro # G3804062


product price: $62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
hook-and-loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53129
Zoro #
G3804062
UPC #
081138531437
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Thickness
14 mil
Length
31 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Sleeve Length
33 in
Maximum Chest Size
54 in

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
hook-and-loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Hood Style
Packable Hood in Collar
Resists
Chemical, Flame, Mildew, Water
Gender
Unisex
Fabric Weight
11 oz
Seam Style
Sealed
Arc Flash PPE Category
0
Includes
Pass Through for Fall Protection, Vented Cape Back
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Coating Material
Nomex
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Series
J53129
Style
Jacket
Garment Type
Rain Jacket
Includes Hood
Yes
Back Stripe Pattern
U
Collar Style
Hook-and-Loop
Includes Removable Liner
No
Includes Lining
Yes
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.