Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, M

  • Mfr # J53129

  • Zoro # G3804114


product price: $62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53129
Zoro #
G3804114
UPC #
081138531420
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Thickness
14 mil
Length
30 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Sleeve Length
34 in
Maximum Chest Size
50 in

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Seam Style
Sealed
Arc Flash PPE Category
0
Includes
Pass Through for Fall Protection, Vented Cape Back
Fabric Weight
11 oz
Gender
Unisex
Resists
Chemical, Flame, Mildew, Water
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Garment Type
Rain Jacket
Includes Lining
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Series
J53129
Coating Material
Nomex
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop
Wind-Resistant
Yes
Secondary Hazard
Rain Protection
Style
Jacket
Includes Hood
Yes
Collar Style
Hook-and-Loop
Includes Removable Liner
No
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.