Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11, PR

  • Mfr # 27251

  • Zoro # G5477809


product price: $85.59
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27251
Zoro #
G5477809
UPC #
81138007178
Country of Origin
China

Dimensions

Size
11
Width
M
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Upper Color
Black
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Features
Cutline at 12 in
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Petrochemical
Footwear Sole Pattern
Cleated
For Outdoor Traction
Yes
Midsole Material
Hardened Rubber
Shank Material
Hardened Rubber
Insulated
Yes
Metatarsal Guard
No
Outsole Material
Nitrile Rubber
Resists
Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
Footwear Closure Type
Pull On
Toe Shape
Round
Insulation Type
Self-insulating
Style Number
27251
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Waterproof Type
Seamless Foam Injection
Completely Non Metallic
Yes
Wide Toe Cap
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shoe Style
Knee
Insole Color
Black
Footwear Brand
TINGLEY
Cold-Insulation Technology
Self-Insulating Air Bubbles
Oil-Resistant Sole Technology
Nitrile Material
Insole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.88
Max. Operating Temp.
120 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.