Zoro Homepage

Flite Knee Boot, Size 9, 15"H, Composite Toe, Chevron-Plus Outsole, Blue W/ Red Sole

  • Mfr # 26256.09

  • Zoro # G005656278


product price: $150.99
/ea
Sold in multiples of 9 for $1,358.91
Free Shipping & Returns

Key Features

Size
9
Style Number
26256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26256.09
Zoro #
G005656278
UPC #
81138007031
Country of Origin
China

Dimensions

Size
9

Details

Style Number
26256

Description

Flite knee boots are creating a revolution in protective footwear. features: composite safety toe won't transfer cold or set off metal detectors. tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat. slip resistant outsole provides excellent grip. removable, contour eva insole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.