Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Jacket, 14 cal/sq cm, 3XL, 11.3 oz/sq yd Nomex(R), Snaps Closure

  • Mfr # J44241

  • Zoro # G3719217


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
11.3 oz/sq yd
Length
32 in
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44241
Zoro #
G3719217
UPC #
081138001008
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
32 in
Size - Body Type
Regular
Maximum Chest Size
66 in

Details

Item
FR Jacket
Color
Blue
Fabric Weight
11.3 oz/sq yd
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
14 cal/sq cm
Material
Nomex(R)
Closure Type
Snaps
Lining Material
Non Woven Nomex(R)
Number of Inside Pockets
0
Number of Outside Pockets
0
Hood Style
Snap-On (Sold Separately)
Includes Lining
Yes
Features
Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor
Includes Hood
Yes
Insulated for Cold Conditions
No
Collar Style
Snap

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 11.3 oz/sq yd, Features Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor, Closure Type Snaps, Hood Style Snap-On (Sold Separately), Includes Hood Yes, Includes Lining Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.