Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Jacket, 14 cal/sq cm, 4XL, 11.3 oz/sq yd Nomex(R), Snaps Closure

  • Mfr # J44241

  • Zoro # G3719208


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
11.3 oz/sq yd
Length
32 in
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44241
Zoro #
G3719208
UPC #
081138001015
Country of Origin
China

Dimensions

Size
4XL
Length
32 in
Maximum Chest Size
70 in
Size - Body Type
Regular

Details

Item
FR Jacket
Color
Blue
Fabric Weight
11.3 oz/sq yd
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
14 cal/sq cm
Material
Nomex(R)
Closure Type
Snaps
Number of Outside Pockets
0
Number of Inside Pockets
0
Lining Material
Non Woven Nomex(R)
Hood Style
Snap-On (Sold Separately)
Color Family
Blue
Includes Lining
Yes
Insulated for Cold Conditions
No
Features
Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor
Includes Hood
Yes
Collar Style
Snap

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 11.3 oz/sq yd, Features Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor, Closure Type Snaps, Hood Style Snap-On (Sold Separately), Includes Hood Yes, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.