Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Hooded Sweatshirt, 3, R, Polyester, Orange, 5XL

  • Mfr # S78129

  • Zoro # G4865603


product price: $51.49
/ea

Key Features

Material
Polyester
Color
Orange
Back Stripe Pattern
Reflective Trim
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78129
Zoro #
G4865603
UPC #
081138781283
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Sleeve Length
40 in
Length
34 in
Maximum Chest Size
70 in
Reflective Stripe Width
2 inch

Details

Item
Hi-Vis Hooded Sweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
Reflective Trim
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
8.4 oz
Gender
Men's
Features
Fluorescent Background Material for Excellent Daytime Visibility
Closure Type
zipper
Cuff Style
Elastic
Includes Hood
Yes
Front Closure Type
Zipper
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Sweatshirt Style
Hoodie
Hood Features
Zip-Up
Tag-less
Yes
Series
S78129

Description

Hi-Vis Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8.4 oz, Size 5XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 70 in, Cuff Style Elastic, Hood Features Zip-Up, Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.