Zoro Homepage

Hi-Vis Hooded Sweatshirt, 3, R, Polyester, Orange, XL

  • Mfr # S78129

  • Zoro # G4865734


product price: $48.89
/ea

Key Features

Size
XL
Material
Polyester
Color
Orange
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78129
Zoro #
G4865734
UPC #
081138781245
Country of Origin
China

Dimensions

Size
XL
Length
30 in
Fits Chest Size
48 in to 50 in
Sleeve Length
37 1/2 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 inch

Description

Hi-Vis Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8.4 oz, Size XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic, Hood Features Zip-Up, Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.