
Hi-Vis Hooded Sweatshirt, Class 3, 100% polyester, Lime, LG
Mfr # S78122.LG
Zoro # G005660879
product price: $87.15
/eaSold in multiples of 9 for $784.35
Free Shipping & Returns
Key Features
Material
100% polyester
Number of Outside Pockets
2
ANSI Class
Class 3
Closure Type
Zipper
Reflective Stripe Main Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S78122.LG
Zoro #
G005660879
UPC #
81138781139
Country of Origin
China
Dimensions
Size
LG
Reflective Stripe Width
2 inch
Details
Item
Hi-Vis Hooded Sweatshirt
Material
100% polyester
Color
Lime
Number of Outside Pockets
2
ANSI Class
Class 3
Closure Type
Zipper
Reflective Stripe Main Color
silver
ANSI Type
Type R
Standards
ANSI/ISEA 107
Description
Tingley s78122 class 3 hooded sweatshirt, fluorescent lime, lg ansi/isea 107 class 3 high visibility hooded sweatshirts - constructed of a comfortable, high density polyester material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.