
Hi-Vis Hooded Sweatshirt, Class 3, Type R, 100% polyester, Orange, 2X
Mfr # S78129.2X
Zoro # G705660889
product price: $92.69
/eaSold in multiples of 9 for $834.21
Free Shipping & Returns
Key Features
Size
2X
Material
100% polyester
Color
Orange
Number of Outside Pockets
2
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S78129.2X
Zoro #
G705660889
UPC #
81138781252
Country of Origin
China
Dimensions
Size
2X
Reflective Stripe Width
2 inch
Details
Item
Hi-Vis Hooded Sweatshirt
Material
100% polyester
Color
Orange
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Gender
Unisex
Type
Hooded Sweatshirt
Reflective Stripe Main Color
Silver
Closure Type
Zipper
Description
Tingley s78129 class 3 hooded sweatshirt, fluorescent orange, 2xl ansi/isea 107 class 3 high visibility hooded sweatshirts - constructed of a comfortable, high density polyester material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.