Zoro Homepage

Hi-Vis Hooded Sweatshirt, Class 3, Type R, 100% polyester, Orange, 4X

  • Mfr # S78129.4X

  • Zoro # G805660888


product price: $87.15
/ea
Sold in multiples of 9 for $784.35
Free Shipping & Returns

Key Features

Material
100% polyester
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Zipper closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78129.4X
Zoro #
G805660888
UPC #
81138781276
Country of Origin
China

Dimensions

Size
4X

Details

Item
Hi-Vis Hooded Sweatshirt
Material
100% polyester
Color
Orange
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Zipper closure
Standards
ANSI/ISEA 107

Description

Tingley s78129 class 3 hooded sweatshirt, fluorescent orange, 4xl ansi/isea 107 class 3 high visibility hooded sweatshirts - constructed of a comfortable, high density polyester material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.