Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 2XL, 3XL Class 2 , Hook & Loop 2 Pockets

  • Mfr # V70629.2X-3X

  • Zoro # G708621153


product price: $6.89
/ea

Key Features

Size
2XL, 3XL
Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V70629.2X-3X
Zoro #
G708621153
UPC #
81138706279
Country of Origin
China

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Reflective Stripe Main Color
Silver
Number of Inside Pockets
2
Fabric Construction
100% polyester mesh
Number of Pockets with Closure
2
Standards
ANSI/ISEA 107
ANSI Type
Type R

Description

Class 2 High Visibility Safety Vest - Lightweight, affordable, feature breathable polyester material and 2 silver reflective tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.