Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest L/XL Class 2 , Hook & Loop 2 Pockets

  • Mfr # V70522.L-XL

  • Zoro # G307462386


product price: $16.15
/ea

Key Features

Color
Hi-Viz Yellow
Material
Polyester/Mesh
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V70522.L-XL
Zoro #
G307462386
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L/XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Viz Yellow
Material
Polyester/Mesh
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Breakaway
Yes
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Covered Pocket Locations
Interior
Number of Pockets with Closure
2
ANSI Type
Type R
Standards
ANSI/ISEA 107

Description

This Tingley Job SightV70522 high visibility vest provides increased visibility for your protection when working in lowlit environments Made from breathable, comfortable polyester mesh, this 5 point breakaway vest features a 2 reflective stripe for added visibility and 2 interior pockets for convenience This vest also features a hook and loop closure and is ANSIISEA 107 class 2 compliant


  • •High Vis, green/yellow vest provides increased visibility
  • •Constructed from breathable polyester mesh
  • •5 point breakaway design for easy on/off wear
  • •2 interior pockets for convenience
  • •2" reflective stripe for added visibility
  • •ANSI/ISEA 107 class 2 compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.