Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest S, M Class 2 , Hook & Loop 2 Pockets

  • Mfr # V70529.S-M

  • Zoro # G607462369


product price: $16.15
/ea

Key Features

Color
Hi-Viz Orange
Material
Polyester/Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V70529.S-M
Zoro #
G607462369
UPC #
-
Country of Origin
China

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Viz Orange
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Breakaway
Yes
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Fabric Construction
100% polyester mesh
Standards
ANSI/ISEA 107

Description

This Tingley Job SightV70529 high visibility vest provides increased visibility for your protection when working in lowlit environments Made from breathable, comfortable polyester mesh, this 5 point breakway vest features a 2 reflective stripe for added visibility and 2 interior pockets for convenience This vest also features a hook and loop closure and is ANSIISEA 107 class 2 compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.