Shop TINGLEY
See all product information
Create Account
Hi-Vis Safety Vest XXS/XS Class 2 , Zipper 4 Pockets
- Mfr # V70632.XXS-XS
- Zoro # G804901807
product price:Â
$
15.99
/ea
Sold in multiples of 9 for
$143.91
Key Features
Material
Polyester/Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V70632.XXS-XS
- Zoro #
- G804901807
- UPC #
- 81138039315
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Color
- Hi-Viz Yellow
- Material
- Polyester/Mesh
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 4
- Number of Pockets with Closure
- 4
Dimensions
- Size
- XXS/XS
- Reflective Stripe Width
- 2 in
Description
Class 2 high visibility safety vest. Lightweight, affordable, features breathable polyester material and 2" silver reflective tape. features: ansi/isea 107 type r class 2 compliant vest polyester mesh 2" silver reflective tape zipper closure 4 interior pockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.