Hi-Visibility Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 56 in to 58 in Waist, 4XL

  • Mfr # O24129

  • Zoro # G4920291


product price:  $56.15
/ea

Key Features

Color
Orange/Red
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24129
Zoro #
G4920291
UPC #
081138222977
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
12 mil
Minimum Waist Size
56 in
Maximum Waist Size
58 in
Size - Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Orange/Red
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
Rainwear Style
Rain Bib Overall
ANSI Class
E
Gender
Unisex
Seam Style
Stitched, Taped
Includes
Crossover, Heavy Duty Suspenders, Quick Release Buckles
Liner Material
Polyester
Resists
Mildew, Water
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
High-Visibility
Yes
ANSI Type
Unrated
Includes Lining
Yes
Insulated for Cold Conditions
No
Breathable Fabric
Yes
Series
O24129
Secondary Hazard
Rain Protection
Will Fit Over Boots
Yes
Garment Features
None
Number of Outside Pockets
0
Leg Fit
Straight Leg
Ankle Type
Hook-and-Loop
Pass Through Pockets
No
Style
Rain Bib Overall
Reflective Stripe Border Type
None
Fly Closure Type
Snap
Number of Inside Pockets
0
Includes Suspenders
Yes
Lining Material
Polyester
Closure Type
Snaps, Storm Flap
Waist Closures
Snaps

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Orange/Red, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.