Shop TINGLEY

Hi-Visibility Rain Bib Overall, PVC, 32 in Inseam, 52 in to 54 in Waist, 14 mil Thickness, Lime

  • Mfr # O53122

  • Zoro # G4911925


product price:  $26.85
/ea

Key Features

Color
Lime
Fabric Weight
11 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O53122
Zoro #
G4911925
UPC #
081138212367
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
14 mil
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Size - Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Lime
Fabric Weight
11 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Flame Resistant, Hook-and-Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Mildew Resistant, Non-Conductive Hardware, Therm-O-Rad Sealed Seams for 100% Waterproof Protection
Standards
ANSI/ISEA 107, ASTM D6413
Rainwear Style
Flame Resistant Rain Bib Overall
Arc Flash PPE Category
0
Closure Type
Snaps, Storm Flap
Number of Pockets
0-3
Gender
Men's
ANSI Class
E
Rainwear Primary Material
Polyester, PVC
Liner Material
Polyester
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Includes
Elastic Suspenders, Quick Release Buckles, Crossover
Resists
Acids, Alcohols, Alkalis, Flame, Mildew, Oils, Salts
Seam Style
Sealed
High-Visibility
Yes
Will Fit Over Boots
Yes
Style
Rain Bib Overall
Number of Outside Pockets
0
Leg Fit
Straight Leg
Garment Features
None
Number of Inside Pockets
0
ANSI Type
R
Secondary Hazard
Rain Protection
Series
O53122
Ankle Type
Hook-and-Loop
Pass Through Pockets
No
Lining Material
Polyester
Fly Closure Type
Snap
Coating Material
Plastic
Reflective Stripe Border Type
None
Includes Suspenders
Yes
Includes Belt Loops
No
Insulated for Cold Conditions
No
Includes Lining
Yes
Waist Closures
Buckles

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size 3XL, Size-Body Type Regular, Color Lime, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.