Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Rain Pants, Polyester/Polyurethane, Elastic Closure, Lime, Size 2XL

  • Mfr # P27122 2X

  • Zoro # G405443386


product price: $58.49
/ea

Key Features

Color
Lime
Material
Polyester/Polyurethane
Fabric Weight
3.7 oz
Seam Style
Stitched, Taped
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27122 2X
Zoro #
G405443386
UPC #
081138221758
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Visibility Rain Pants
Color
Lime
Material
Polyester/Polyurethane
Fabric Weight
3.7 oz
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E, ASTM E96
Includes
Adjustable Pant Cuffs, Two-Way Full Side Zippers, Snap Waist and Zippered Fly Access
Fly Closure Type
Fly Front with Snap
ANSI Class
Class E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.