Zoro Homepage

Hi-Visibility Rain Pants, Polyurethane, 28 in Inseam, Snaps Closure, Orange, Size S

  • Mfr # P56029

  • Zoro # G3672112


product price: $53.19
/ea

Key Features

Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
28 in
Seam Style
Heat Sealed, Lap Sealed, Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56029
Zoro #
G3672112
UPC #
081138205611
Country of Origin
China

Dimensions

Size
S
Thickness
16 mil
Fits Waist Size
32 in to 34 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
Hi-Visibility Rain Pants
Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
28 in
Seam Style
Heat Sealed, Lap Sealed, Stitched
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Snaps
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E
Closure Type
Snaps, Storm Flap
Includes
Nonconductive, noncorrosive Snaps and Buckles
Resists
Chemical, Wind
High-Visibility
Yes
Style
Rain Pants
Features
Chemical Resistant, Wind Resistant
Fly Closure Type
Snap, Storm Flap
Number of Outside Pockets
0
Ankle Type
Hook-and-Loop, Take-Up Straps
Reflective Stripe Border Type
None
Includes Lining
Yes
Series
P56029
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size S, Color Orange, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 16 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Waist Closure Snaps, Reflective Stripe Border Type None, Standards ANSI/ISEA 107 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.