Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Rain Pants, Polyurethane, 32 in Inseam, Snaps Closure, Orange, Size 4XL

  • Mfr # P56029

  • Zoro # G3639386


product price: $53.19
/ea

Key Features

Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
32 in
Seam Style
Heat Sealed, Lap Sealed, Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56029
Zoro #
G3639386
UPC #
081138205673
Country of Origin
China

Dimensions

Size
4XL
Thickness
16 mil
Fits Waist Size
56 in to 58 in
Maximum Waist Size
58 in
Minimum Waist Size
56 in

Details

Item
Hi-Visibility Rain Pants
Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
32 in
Seam Style
Heat Sealed, Lap Sealed, Stitched
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Snaps
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E
Closure Type
Snaps, Storm Flap
Resists
Chemical, Wind
Includes
Nonconductive, noncorrosive Snaps and Buckles
High-Visibility
Yes
Fly Closure Type
Snap, Storm Flap
Ankle Type
Hook-and-Loop, Take-Up Straps
Features
Chemical Resistant, Wind Resistant
Series
P56029
Reflective Stripe Border Type
None
Number of Outside Pockets
0
Includes Lining
Yes
Style
Rain Pants
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 4XL, Color Orange, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 16 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Waist Closure Snaps, Reflective Stripe Border Type None, Standards ANSI/ISEA 107 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.