Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility T-Shirt, Polyester, Lime, 2X

  • Mfr # S75122.2X

  • Zoro # G504873695


product price: $31.49
/ea
Sold in multiples of 9 for $283.41

Key Features

Size
2X
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75122.2X
Zoro #
G504873695
UPC #
81138038462
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 inches

Details

Item
Hi-Visibility T-Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 2
Number of Outside Pockets
1
Closure Type
Pullover
Gender
Unisex
Reflective Stripe Main Color
Silver
ANSI Type
Type R
ANSI Class
Class 2

Description

Job sight high visibility t-shirts utilize birds eye polyester high wicking moisture management fabric. features: ansi/isea 107 type r class 2 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. short sleeve. birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.