
Hi-Viz Ylw Quad-Hazard Arc Flash And Flash Fire-Resistant Jacket,
Mfr # J44122.XL
Zoro # G2460992
product price: $172.99
/ea
Free Shipping & Returns
Key Features
ANSI Class
3
Closure Type
Zipper/Storm Fly Front With Snap
Total Number of Pockets
2
Color
Fluorescent Yellow Green
Heat Protection Type
Arc Flash And Flash Fire Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J44122.XL
Zoro #
G2460992
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Extra Large
Details
ANSI Class
3
Closure Type
Zipper/Storm Fly Front With Snap
Total Number of Pockets
2
Color
Fluorescent Yellow Green
Heat Protection Type
Arc Flash And Flash Fire Protection
Material
PVC on Nomex
Number of Outside Pockets
2
Description
The Eclipse J44122 Hi-Viz Yellow Arc Flash And Flash Fire-Resistant Jacket By Tingley Is A Flame Resistant, Ansi Class 3 High Visibility Yellow Eclipse Rain Jacket. This Rain Jacket Features Therm-O-Rad Sealed Seam For 100% Liquid Proof Protection. Closure Is Secured With A Zipper/Storm Fly Front With Snap, While An Over-Sized 3-Piece Hood With Adjustable Hook & Loop Take-Up Straps Allows A Safe Fit. The Back Of The Jacket Has A Full-Vented Caped And D-Ring Access. Hook & Loop Take-Up Straps On Wrists Provide An Adjustable, Comfortable Fit. This Hi Vis Workwear Meets Ansi/Isea 107 Type R, Class 3 Standards. Astm F1891, Astm 2733 And Nfpa 70E Testing Is Assured As This Raincoat Has An Arc Rating Of 8.7 Cal/Cm2.S.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.