High-Visibility Flame Resistant Safety Vest,
- Mfr # V81622.2X-3X
- Zoro # G2461047
product price:Â
$
69.69
/ea
Key Features
Color
Fluorescent Yellow - Green
Size
2X-3X
ANSI Class
Type R Class 2
Material
55% Modacrylic/45% Cotton blend
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V81622.2X-3X
- Zoro #
- G2461047
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Fluorescent Yellow - Green
- ANSI Class
- Type R Class 2
- Material
- 55% Modacrylic/45% Cotton blend
- Closure Type
- Hook-and-Loop
- Stripe Color
- Silver
Dimensions
- Size
- 2X-3X
Description
Keep Your Workers Visible, Protected And Compliant With This Tingley High-Visibility Safety Vest. The V81622 Vest Offers A Fluorescent Yellow - Green High-Visibility Color And Two 2" Silver Reflective Tape Stripes For Additional Visibility. This Flame Resistant Vest Also Features Two Interior Pockets For Your Convenience, A Fall Protection Opening On The Back Of Vest And A 6.5Oz. Cotton Blended Material For Comfort.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.