Zoro Homepage

High Visibility Fleece Liner/Jacket, Polyester, Class 2 R, Green/Yellow, 5XL

  • Mfr # J73022-5X

  • Zoro # G9797846


product price: $65.39
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J73022-5X
Zoro #
G9797846
UPC #
081138730281
Country of Origin
China

Dimensions

Size
5XL
Length
31 in
Fits Chest Size
64 in to 66 in
Minimum Chest Size
64 in
Maximum Chest Size
67 in
Reflective Stripe Width
2 in
Sleeve Length
38 in

Description

High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size 5XL, Number of Outside Pockets 4, Maximum Chest Size 67 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 64 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.