Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Rain Coat with Hood, Polyester, Class 3 R, Orange, 4XL

  • Mfr # C56129

  • Zoro # G4396621


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Hook and Loop Wrists, Storm Fly Front with (5) Exterior Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56129
Zoro #
G4396621
UPC #
081138562264
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Thickness
16 mil
Length
48 in
Maximum Chest Size
62 in
Size-Body Type
Regular
Minimum Chest Size
60 in

Details

Item
High Visibility Rain Coat with Hood
Material
Polyester
Color
Orange
Front Closure Type
Hook and Loop Wrists, Storm Fly Front with (5) Exterior Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107
Features
Chemical Resistant, Wind Resistant
Includes
Silver Reflective Tape
Hood Style
Attached
Resists
Chemical, Wind
Fabric Weight
6.25 oz
Gender
Unisex
Seam Style
Heat Sealed, Lap Sealed
High-Visibility
Yes
Collar Style
Roll-A-Way Hood in Collar Design
Includes Removable Liner
No
Includes Hood
Yes
Back Stripe Pattern
U
Wind-Resistant
Yes
Series
C56129
Secondary Hazard
Rain Protection
Includes Lining
Yes
Garment Type
Rain Jacket
Cuff Style
Hook-and-Loop, Take-Up Straps
Style
Jacket

Description

High Visibility Rain Coat with Hood, Garment Type Rain Jacket, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Attached, Length 48 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.