Zoro Homepage

High Visibility Rain Pants, Polyurethane, 31 in Inseam, Drawstring Closure, Green/Yellow, Size XL

  • Mfr # P23122

  • Zoro # G3491047


product price: $36.29
/ea

Key Features

Color
Green/Yellow
Material
Polyurethane
Fabric Weight
4 oz
Inseam
31 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23122
Zoro #
G3491047
UPC #
081138221543
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Thickness
7 mil
Minimum Waist Size
44 in
Maximum Waist Size
46 in

Details

Item
High Visibility Rain Pants
Color
Green/Yellow
Material
Polyurethane
Fabric Weight
4 oz
Inseam
31 in
Seam Style
Stitched, Taped
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Side Openings with Flap Closure
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Night-time Conspicuity
Closure Type
Snap Fly Front
Standards
ANSI/ISEA 107 Class E, ASTM E96
High-Visibility
Yes
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Style
Rain Pants
Will Fit Over Boots
Yes
Garment Features
None
Reflective Stripe Border Type
None
Series
P23122
Ankle Type
Hook-and-Loop, Take-Up Straps
Fly Closure Type
Snap, Storm Flap
Resists
Mildew
Includes Lining
Yes
ANSI Type
R
Insulated for Cold Conditions
No
Pass Through Pockets
Yes
Number of Outside Pockets
0
Number of Inside Pockets
0

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size XL, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products