Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Rain Pants, Polyurethane, 31 in Inseam, Snaps Closure, Orange, Size XL

  • Mfr # P56029

  • Zoro # G3663091


product price: $53.15
/ea

Key Features

Size
XL
Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56029
Zoro #
G3663091
UPC #
081138205642
Country of Origin
China

Dimensions

Size
XL
Thickness
16 mil
Fits Waist Size
40 in to 42 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in

Details

Item
High Visibility Rain Pants
Color
Orange
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
31 in
Seam Style
Heat Sealed, Lap Sealed, Stitched
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Snaps
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E
Includes
Nonconductive, noncorrosive Snaps and Buckles
Resists
Chemical, Wind
Closure Type
Snaps, Storm Flap
High-Visibility
Yes
Number of Outside Pockets
0
Ankle Type
Hook-and-Loop, Take-Up Straps
Includes Lining
Yes
Style
Rain Pants
Series
P56029
Features
Chemical Resistant, Wind Resistant
Reflective Stripe Border Type
None
Fly Closure Type
Snap, Storm Flap
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size XL, Color Orange, Inseam 31 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 16 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Waist Closure Snaps, Reflective Stripe Border Type None, Standards ANSI/ISEA 107 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.