Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Rain Pants, Polyurethane, 32 in Inseam, Drawstring Closure, Black, Size 4XL

  • Mfr # P24123-4X

  • Zoro # G9797925


product price: $43.95
/ea

Key Features

Color
Black
Material
Polyurethane
Fabric Weight
5.5 oz
Inseam
32 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24123-4X
Zoro #
G9797925
UPC #
081138321472
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
12 mil
Minimum Waist Size
56 in
Maximum Waist Size
58 in

Details

Item
High Visibility Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
5.5 oz
Inseam
32 in
Seam Style
Stitched, Taped
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ASTM E96
Includes
Quick Release Buckles and Crossover
Resists
Mildew
High-Visibility
Yes
Series
P24123
Secondary Hazard
Rain Protection
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Night-time Conspicuity
Fly Closure Type
Snap
ANSI Type
Unrated
Breathable Fabric
Yes
Pass Through Pockets
Yes
Will Fit Over Boots
Yes
Garment Features
None
Number of Outside Pockets
0
Reflective Stripe Border Type
None
Includes Lining
Yes
Style
Rain Pants
Ankle Type
Hook-and-Loop, Take-Up Straps
Insulated for Cold Conditions
No
Closure Type
Snap, Storm Flap
Number of Inside Pockets
0

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 4XL, Color Black, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 5.5 oz, Thickness 12 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.