High Visibility Rain Pants, Polyurethane, 33 in Inseam, Drawstring Closure, Black, Size 5XL
Mfr # P24123-5X
Zoro # G9797916
product price: $43.95
/eaKey Features
Color
Black
Material
Polyurethane
Fabric Weight
5.5 oz
Inseam
33 in
Seam Style
Stitched, Taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P24123-5X
Zoro #
G9797916
UPC #
081138321489
Country of Origin
China
Dimensions
Size
5XL
Thickness
12 mil
Fits Waist Size
60 in to 62 in
Maximum Waist Size
62 in
Minimum Waist Size
60 in
Description
High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 5XL, Color Black, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 5.5 oz, Thickness 12 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.