High Visibility T-Shirt, 2, R, Polyester, Green/Yellow, S
Mfr # S75022
Zoro # G9175686
product price: $18.29
/eaKey Features
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S75022
Zoro #
G9175686
UPC #
081138750210
Country of Origin
China
Dimensions
Size
S
Length
27 1/2 in
Fits Chest Size
36 in to 38 in
Reflective Stripe Width
2 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Description
High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size S, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 27 1/2 in, Minimum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.