Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility T-Shirt, 2, R, Polyester, Orange, S

  • Mfr # S75029

  • Zoro # G9175756


product price: $19.29
/ea

Key Features

Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75029
Zoro #
G9175756
UPC #
081138750319
Country of Origin
China

Dimensions

Size
S
Length
27 1/2 in
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Reflective Stripe Main Color
Silver
Front Closure Type
None
Moisture-Wicking
Yes
Sleeve Type
Short
Shirt Style
T-Shirt
Tag-less
No
Reflective Tape Type
Glass Bead
Fabric Weight
4.18 oz
Pocket Locations
Left Chest
Series
S75029
Type
Tee

Description

High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Orange, Size S, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 27 1/2 in, Minimum Chest Size 36 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.