Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility T-Shirt, 2, R, Polyester, Orange, XL

  • Mfr # S75029

  • Zoro # G9175783


product price: $18.99
/ea

Key Features

Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75029
Zoro #
G9175783
UPC #
081138750340
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Length
30 1/2 in
Minimum Chest Size
48 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Front Closure Type
None
Tag-less
No
Reflective Tape Type
Glass Bead
Fabric Weight
4.18 oz
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Series
S75029
Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Sleeve Type
Short
Type
T-Shirt

Description

High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Orange, Size XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 30 1/2 in, Minimum Chest Size 48 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.