Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility T-Shirt, 3, R, Polyester, Green/Yellow, M

  • Mfr # S75522

  • Zoro # G9175844


product price: $22.15
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75522
Zoro #
G9175844
UPC #
081138755222
Country of Origin
China

Dimensions

Size
M
Length
28 1/2 in
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Tag-less
No
Moisture-Wicking
Yes
Fabric Weight
4.18 oz
Cuff Style
Elastic
Series
S75522
Reflective Stripe Main Color
Silver
Sleeve Type
Long
Shirt Style
T-Shirt
Reflective Tape Type
Glass Bead
Pocket Locations
Left Chest
Front Closure Type
None
Type
T-Shirt

Description

High Visibility T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size M, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 42 in, ANSI Type R, Cuff Style Elastic, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 28 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.