Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility T-Shirt, Polyester, 2 in Reflective Tape, ANSI Class 2, Type R, 1 Pocket, Lime, L

  • Mfr # S75022

  • Zoro # G9175704


product price: $17.89
/ea

Key Features

Size
L
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75022
Zoro #
G9175704
UPC #
081138750234
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Length
29 1/2 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex (implied from lack of specification)
Pocket Locations
Left Chest
Series
S75022
Tag-less
No
Shirt Style
T-Shirt
Front Closure Type
None
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Fabric Weight
4.18 oz
Reflective Tape Type
Glass Bead
Sleeve Type
Short
Type
Tee

Description

High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size L, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 29 1/2 in, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.