Zoro Homepage

High Visibility T-Shirt, Polyester, 2 in Reflective Tape, ANSI Class 2, Type R, 1 Pocket, Lime, M

  • Mfr # S75022

  • Zoro # G9175695


product price: $20.59
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75022
Zoro #
G9175695
UPC #
081138750227
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Tag-less
No
Fabric Weight
4.18 oz
Shirt Style
T-Shirt
Sleeve Type
Short
Series
S75022
Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Reflective Tape Type
Glass Bead
Front Closure Type
None
Pocket Locations
Left Chest
Type
T-Shirt

Description

High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size M, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 28 1/2 in, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.