High Visibility T-Shirt, Polyester, 2 in Reflective Tape, ANSI Class 2, Type R, 1 Pocket, Lime, XL

  • Mfr # S75022

  • Zoro # G9981544


product price: $19.19
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75022
Zoro #
G9981544
UPC #
081138750241
Country of Origin
China

Dimensions

Size
XL
Length
30 1/2 in
Fits Chest Size
48 in to 50 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Minimum Chest Size
48 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Series
S75022
Moisture-Wicking
Yes
Tag-less
No
Front Closure Type
None
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Reflective Tape Type
Glass Bead
Fabric Weight
4.18 oz
Sleeve Type
Short
Reflective Stripe Main Color
Silver
Type
Shirt

Description

High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 30 1/2 in, Minimum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.