Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility T-Shirt, Polyester, Lime, 2X

  • Mfr # S75622.2X

  • Zoro # G804873753


product price: $41.09
/ea
Sold in multiples of 9 for $369.81

Key Features

Size
2X
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Number of Outside Pockets
1 Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75622.2X
Zoro #
G804873753
UPC #
81138038547
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 inch

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Number of Outside Pockets
1 Pocket
Gender
Unisex
Type
T-Shirt
Reflective Stripe Main Color
Silver
ANSI Class
Class 3
ANSI Type
Type R

Description

Job sight high visibility t-shirts utilize birds eye polyester high wicking moisture management fabric features: ansi/isea 107 type r class 3 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. long sleeve. birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.