Hooded Sweatshirt, 3, R, Polyester, Black/Green, M
Mfr # S78322
Zoro # G1803999
product price: $53.29
/eaKey Features
Size
M
Material
Polyester
Color
Black/Green
Back Stripe Pattern
Silver reflective tape
Standards
ANSI, ISEA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S78322
Zoro #
G1803999
UPC #
081138000117
Country of Origin
China
Dimensions
Size
M
Sleeve Length
35 1/2 in
Fits Chest Size
40 in to 42 in
Length
29 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 inch
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 1, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Black/Green, Fabric Weight 8.4 oz, Size M, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 46 in, Cuff Style Elastic, Hood Features Drawstring Closure, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.