Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, 3, R, Polyester, Black/Green, S

  • Mfr # S78322

  • Zoro # G1804008


product price: $49.75
/ea

Key Features

Material
Polyester
Color
Black/Green
Standards
ANSI, ISEA
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78322
Zoro #
G1804008
UPC #
081138000124
Country of Origin
China

Dimensions

Size
S
Sleeve Length
34 in
Length
28 in
Fits Chest Size
36 in to 38 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 inch

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Standards
ANSI, ISEA
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Gender
Unisex
Features
Fluorescent Background Material for Excellent Daytime Visibility
Closure Type
Pullover
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Includes Hood
Yes
Hood Features
Drawstring Closure
Reflective Stripe Border Color
Silver
Tag-less
Yes
Sweatshirt Style
Hoodie
Fabric Weight
8.4 oz
Series
S78322
Cuff Style
Elastic
Type
Pullover

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 1, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Black/Green, Fabric Weight 8.4 oz, Size S, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 42 in, Cuff Style Elastic, Hood Features Drawstring Closure, Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.