Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, 3, R, Polyester, Green, 5XL

  • Mfr # S78122

  • Zoro # G4865682


product price: $53.45
/ea

Key Features

Material
Polyester
Color
Green
Back Stripe Pattern
360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78122
Zoro #
G4865682
UPC #
081138781184
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
40 in
Fits Chest Size
64 in to 66 in
Length
34 in
Maximum Chest Size
70 in
Reflective Stripe Width
2 inch

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Green
Back Stripe Pattern
360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Features
Fluorescent Background Material for Excellent Daytime Visibility
Fabric Weight
8.4 oz
Closure Type
Zipper
Hood Features
Zip-Up
Sweatshirt Style
Hoodie
Cuff Style
Elastic
Front Closure Type
Zipper
Includes Hood
Yes
Series
S78122
Reflective Stripe Main Color
Silver
Tag-less
Yes
Reflective Stripe Border Color
Silver
Type
Hooded Sweatshirt

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 8.4 oz, Size 5XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 70 in, Cuff Style Elastic, Hood Features Zip-Up, Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.