Zoro Homepage

Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket

  • Mfr # J24172.SM

  • Zoro # G405443737


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/Polyurethane
Size
SM
Color
Lime
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24172.SM
Zoro #
G405443737
UPC #
081138241718
Country of Origin
China

Dimensions

Size
SM

Details

Material
Polyester/Polyurethane
Color
Lime
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.