Shop TINGLEY
See all product information
Create Account
Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket
- Mfr # J24172.XL
- Zoro # G305443608
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/Polyurethane
Size
XL
Color
Lime
Number of Pockets
At least 3 pockets mentioned
Number of Inside Pockets
1 Inner breast pocket with zipper closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24172.XL
- Zoro #
- G305443608
- UPC #
- 81138241749
- Country of Origin
- China
- Material
- Polyester/Polyurethane
- Color
- Lime
- Number of Pockets
- At least 3 pockets mentioned
- Number of Inside Pockets
- 1 Inner breast pocket with zipper closure
- Lining Material
- Mesh/taffeta lining
- Standards
- ANSI/ISEA 107 Type R Class 3
- Fabric Weight
- 300 denier polyester
- Gender
- Unisex
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.