Icon ANSI Class 3 Hi-Vis Jacket
- Mfr # J24129.MD
- Zoro # G805443559
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/Polyurethane
Color
Orange
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Fabric Weight
300 denier polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J24129.MD
- Zoro #
- G805443559
- UPC #
- 81138241923
- Country of Origin
- China
Details
- Material
- Polyester/Polyurethane
- Color
- Orange
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/taffeta
- Fabric Weight
- 300 denier polyester
- Gender
- Unisex
- Water-Resistant
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.