Tingley Icon ANSI Class 3 Hi-Vis Jacket

  • Mfr # J24122.SM

  • Zoro # G305443455


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/Polyurethane
Size
SM
Color
Lime
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J24122.SM
Zoro #
G305443455
UPC #
81138241213
Country of Origin
China

Dimensions

Size
SM

Details

Material
Polyester/Polyurethane
Color
Lime
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Gender
Unisex
Fabric Weight
300 denier polyester
Includes
Roll-a-way adjustable hood in collar design for added convenience, D-ring access for fall protection harness
Water-Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.