Shop TINGLEY
See all product information
Create Account
Bomber Ii J26112 High-Visibility Bomber Jacket, 2Xl
- Mfr # J26112.2X
- Zoro # G2459288
product price:Â
$
67.45
/ea
Key Features
Material
210 denier polyester
Size
2XL
Color
Fluorescent Yellow
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26112.2X
- Zoro #
- G2459288
- UPC #
- -
- Country of Origin
- China
- Material
- 210 denier polyester
- Color
- Fluorescent Yellow
- Number of Pockets
- 5 exterior and 3 interior
- Number of Inside Pockets
- 3
- Lining Material
- Quilted polyester
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Dimensions
- Size
- 2XL
Description
The Tingley Bomber Ii J26112 Is A Highly Visible Insulated Winter Wear Jacket Designed To Provide Warmth, Comfort And Safety At An Affordable Price. This Jacket Is Ansi Class 3 Compliant For Excellent Worker Visibility On The Job. The J26112 Is Ideal For Use In Environments Where High Visibility And Warmth Are Desired For Wearer Safety And Comfort.,2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.