Zoro Homepage
This item is Discontinued.
Tingley Tingley Icon ANSI Class 3 Hi-Vis Jacket J24129.2X

Tingley Icon ANSI Class 3 Hi-Vis Jacket (Discontinued)

  • Mfr # J24129.2X
  • Zoro # G505443422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24129.2X
Zoro #
G505443422
UPC #
81138241954
Country of Origin
China

Details

Material
Polyester/Polyurethane
Color
Orange
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Mesh/taffeta lining
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Includes
Roll-a-way adjustable hood in collar design
Fabric Weight
300 denier polyester
Water-Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.