Icon Jacket - Fluorescent Yellow/Green/Black - Attached Hood, 2XL
- Mfr # J24122C.2X
- Zoro # G404901931
product price:Â
$
182.99
/ea
Sold in multiples of 9 for
$1,646.91
Free Shipping & Returns
Key Features
Material
300D Polyurethane on Polyester
Size
2XL
Color
Fluorescent Yellow-Green
Number of Pockets
6
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24122C.2X
- Zoro #
- G404901931
- UPC #
- 81138004436
- Country of Origin
- China
- Material
- 300D Polyurethane on Polyester
- Color
- Fluorescent Yellow-Green
- Number of Pockets
- 6
- Number of Inside Pockets
- 1
- Lining Material
- Polyester Mesh/Taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3, CSA Z96 Class 2 Level 2
- Includes
- Attached Hood
- Water-Resistant
- Yes
- Gender
- Adult Unisex
Dimensions
- Size
- 2XL
Description
Tingley icon jacket - fluorescent yellow/green/black - attached hood, 2xl the icon premium ansi and csa compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.