Shop TINGLEY
See all product information
Create Account
Icon LTE ANSI Class 3 Hi-Vis Rain Jacket
- Mfr # J27122 XL
- Zoro # G805443498
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/Polyurethane
Size
XL
Color
Lime
Number of Pockets
Multiple, including hand warmer side pockets, front cargo pockets, and inner breast pocket
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J27122 XL
- Zoro #
- G805443498
- UPC #
- 81138271241
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Material
- Polyester/Polyurethane
- Color
- Lime
- Number of Pockets
- Multiple, including hand warmer side pockets, front cargo pockets, and inner breast pocket
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/taffeta
- Gender
- Unisex
- Fabric Weight
- 75 denier ripstop polyester
- Water-Resistant
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.