Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icon LTE Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black

  • Mfr # J27122.2X

  • Zoro # G705660803


product price: $132.99
/ea
Sold in multiples of 9 for $1,196.91
Free Shipping & Returns

Key Features

Size
Men's 2XL
Color
Fluorescent Yellow, Green, Black
Number of Pockets
4
Lining Material
mesh/taffeta
Standards
ANSI/ISEA 107 Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J27122.2X
Zoro #
G705660803
UPC #
81138271258
Country of Origin
China

Dimensions

Size
Men's 2XL

Details

Color
Fluorescent Yellow, Green, Black
Number of Pockets
4
Lining Material
mesh/taffeta
Standards
ANSI/ISEA 107 Type R Class 3
Includes
inner breast pocket with zipper closure, hand warmer side pockets, front cargo pockets, roll-a-way adjustable hood in collar design, D-ring access for fall protection harness
Gender
Men's
Water-Resistant
Yes
Fabric Weight
75 denier

Description

The icon lte premium, lightweight, ansi compliant, breathable, high visibility jacket polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.ideal applications: for use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort. features: polyurethane on 75 denier ripstop polyester. ansi/isea 107 type r class 3 compliant jacket for high visibility and breathability. loaded with premium features for multipurpose applications. fluorescent yellow-green background material for excellent daytime visibility. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. breathable. Test method astm e96. lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. 2 way zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. full-vented cape back for improved air circulation. d-ring access for fall protection harness. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. convenient front radio pocket with exterior badge holder. inner breast pocket with zipper closure. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic drawcord on jacket for added protection. dark colored front and cuffs help conceal dirt. 2 mic tabs. mildew resistant. attachment points for use as shell in sync jacket system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.