Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icon LTE Jacket, Size Men's XL, Attached Hood, Black

  • Mfr # J27113.XL

  • Zoro # G904945763


product price: $111.99
/ea
Sold in multiples of 9 for $1,007.91
Free Shipping & Returns

Key Features

Number of Outside Pockets
3
Gender
Men's
Closure Type
Zipper/storm fly front with throat guard
Material
Black polyurethane on 75 denier ripstop polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J27113.XL
Zoro #
G904945763
UPC #
81138011182
Country of Origin
China

Dimensions

Size
XL

Details

Number of Outside Pockets
3
Gender
Men's
Closure Type
Zipper/storm fly front with throat guard
Material
Black polyurethane on 75 denier ripstop polyester
Color
Black

Description

The icon lte premium, lightweight, waterproof, breathable outerwear. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: black polyurethane on 75 denier ripstop polyester. loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. waterproof chest pocket with headphone access from the exterior. pencil pocket on sleeve. inner breast pocket with zipper closure. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic draw cord on jacket for added protection. dark color helps conceal dirt. attachment points for use as shell in sync jacket system. product ships on hangers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.